Shop All Plug-In Relays
Siemens
Plug-In Relay, 24V DC, 6 A, Pins
Mfr # LZX:PT580024
Zoro # G8367345
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 6A @ 24V
- Contact Form - Relay 4 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Power Consumption - Relay 0.75 W
- Contact Material Silver Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZX:PT580024
- Zoro # G8367345
- UPC # 754554927572
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.1 in |
Body Width - Relay | 0.88 in |
Body Depth - Relay | 1.38 in |
Overall Height - Relay | 1.1 in |
Body Depth | 1.38 in |
Body Width | 1.66 in |
Body Height | 1.1 in |
Overall Depth | 1.38 in |
Description
Plug-In Relay, Coil Voltage 24V DC, Current Rating 6 A, Status Indicator No Indicator, Contact Rating (DC) 6 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 1.1 in, Body Width 1.66 in, Compatible with Manufacturer Model Number LZS, Contact Material Silver Nickel, Electrical Operating Durability 250,000, For Use With Sockets, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- SIEMENS Plug-In Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JB03)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3LC13)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- Siemens Plug-In Relays