Shop All Plug-In Relays
Siemens
Plug-In Relay, 24V DC, 6 A, Pins
Mfr # LZX:PT520024
Zoro # G8365193
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 6A @ 24V
- Contact Form - Relay 4 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Power Consumption - Relay 0.75 W
- Contact Material Silver Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZX:PT520024
- Zoro # G8365193
- UPC # 754554942469
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.1 in |
Body Width - Relay | 0.88 in |
Body Depth - Relay | 1.38 in |
Overall Height - Relay | 1.1 in |
Overall Depth | 1.38 in |
Body Width | 1.19 in |
Body Depth | 1.38 in |
Body Height | 1.1 in |
Description
Plug-In Relay, Coil Voltage 24V DC, Current Rating 6 A, Status Indicator No Indicator, Contact Rating (DC) 6 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 1.1 in, Body Width 1.19 in, Compatible with Manufacturer Model Number LZS, Contact Material Silver Nickel, Electrical Operating Durability 250,000, For Use With Sockets, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 115 A (LC1D115M7)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3LC13)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5NC13)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC12)
- Siemens Electrical Relays