Shop All Plug-In Relays
Siemens
Plug-In Relay, 24V DC, 16 A, Pins
Mfr # LZS:RT3D4L24
Zoro # G8368368
product price: $26.95
/ea
Sold in multiples of 5 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 16A @ 24V
- Contact Form - Relay 1 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Power Consumption - Relay 0.4 W
- Contact Material Silver Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZS:RT3D4L24
- Zoro # G8368368
- UPC # 040892925616
- Country of Origin Germany
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.8 in |
Body Width - Relay | 0.61 in |
Body Depth - Relay | 3.8 in |
Overall Height - Relay | 2.8 in |
Body Height | 3.86 in |
Overall Depth | 2.8 in |
Body Depth | 2.8 in |
Body Width | 0.61 in |
Description
Plug-In Relay, Coil Voltage 24V DC, Current Rating 16 A, Electrical Connection Spring-Type Terminal (Push-In), Status Indicator LED Indicator, Contact Rating (DC) 16 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 2.8 in, Body Height 3.86 in, Body Width 0.61 in, Contact Material Silver Nickel, Electrical Operating Durability 100,000, For Use With Sockets, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5NC13)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- Siemens Plug-In Relays