Shop All Plug-In Relays
Siemens
Plug-In Relay, 24V DC, 16 A, Pins
Mfr # LZS:RT3A4L24
Zoro # G8369655
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 16A @ 24V
- Contact Form - Relay 1 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Power Consumption - Relay 0.4 W
- Contact Material Silver Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZS:RT3A4L24
- Zoro # G8369655
- UPC # 754554942865
- Country of Origin Germany
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.8 in |
Body Width - Relay | 0.61 in |
Body Depth - Relay | 3.07 in |
Overall Height - Relay | 2.8 in |
Body Depth | 2.8 in |
Overall Depth | 2.8 in |
Body Height | 3.08 in |
Body Width | 3.39 in |
Description
Plug-In Relay, Coil Voltage 24V DC, Current Rating 16 A, Electrical Connection Spring-Type Terminal (Push-In), Status Indicator LED Indicator, Contact Rating (DC) 16 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 2.8 in, Body Height 3.08 in, Body Width 3.39 in, Contact Material Silver Nickel, Electrical Operating Durability 100,000, For Use With Sockets, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ9)
- Siemens Plug-In Relays