Shop All Plug-In Relays
Siemens
Plug-In Relay, 230V AC, 16 A, Pins
Mfr # LZX:RT314730
Zoro # G8366864
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 16A @ 230V
- Contact Form - Relay 1 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Power Consumption - Relay 1 W
- Contact Material Silver Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZX:RT314730
- Zoro # G8366864
- UPC # 804766539121
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.14 in |
Body Width - Relay | 0.5 in |
Body Depth - Relay | 0.76 in |
Overall Height - Relay | 1.14 in |
Body Width | 0.5 in |
Body Height | 1.14 in |
Body Depth | 0.77 in |
Overall Depth | 0.77 in |
Description
Plug-In Relay, Coil Voltage 230V AC, Current Rating 16 A, Status Indicator No Indicator, Contact Rating (AC) 16 A @ 240V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.77 in, Body Height 1.14 in, Body Width 0.5 in, Compatible with Manufacturer Model Number LZS, Contact Material Silver Nickel, Electrical Operating Durability 70,000, For Use With Sockets, Input Voltage 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 400A, 600V AC, Indicating (AJT400)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- SIEMENS Plug-In Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JB03)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5NC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC240)
- Siemens Electrical Relays