Shop All Plug-In Relays
Siemens
Plug-In Relay, 230V AC, 10 A, Pins
Mfr # LZX:MT326230
Zoro # G8369357
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 230V
- Contact Form - Relay 3 CO; 0 NC; 0 NO
- Mounting - Relay Plug In
- Contact Material Silver Nickel
- Body Height - Relay 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZX:MT326230
- Zoro # G8369357
- UPC # 804766495564
- Country of Origin Romania
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.43 in |
Body Width - Relay | 1.43 in |
Body Depth - Relay | 2.71 in |
Overall Height - Relay | 1.43 in |
Body Width | 1.44 in |
Overall Depth | 2.72 in |
Body Height | 1.44 in |
Body Depth | 2.72 in |
Description
Plug-In Relay, Coil Voltage 230V AC, Current Rating 10 A, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 2.72 in, Body Height 1.44 in, Body Width 1.44 in, Contact Material Silver Nickel, Input Voltage 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- SIEMENS Plug-In Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JB03)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC24(S))
- Siemens Plug-In Relays