Shop All Building Automation Controls
Siemens
Pitot Tube Sensor Kit, 6" Duct Size
Mfr # 536-376
Zoro # G6052477
product price: $61.42
/ea
$61.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Static/Differential Air Pressure Sensing Devices
- Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction
- Probe Length 5.75 in
- Overall Length 3 3/4 in
- Electrical Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-376
- Zoro # G6052477
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Probe Length | 5.75 in |
Overall Length | 3 3/4 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
For Use With | Static/Differential Air Pressure Sensing Devices |
Item | Pitot Tube Sensor Kit,6" duct size |
Features | Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction |
Electrical Connection Type | Screw Terminals |
Description
Pitot Tube Sensor Kit,6 In. duct size, Probe Length 5.75 in, Electrical Connection Type Screw Terminals, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Width 1 1/2 in, Overall Length 3 3/4 in, Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction, Manufacturers Warranty Length 5 yr, For Use With Static/Differential Air Pressure Sensing Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 14 (6B659)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- CARRIER Gas Valve, 3/4" x 1/2", 2 Stage, 24V, 3.2"WC (EF33CW201)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- HONEYWELL Temperature Controller (T991A1079)
- Siemens Controls