Shop All Building Automation Controls
Siemens
Pitot Tube Sensor Kit, 12" Duct Size
Mfr # 536-382
Zoro # G6052440
$71.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Static/Differential Air Pressure Sensing Devices
- Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction
- Manufacturers Warranty Length 5 yr
- Overall Length 3 3/4 in
- Electrical Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 536-382
- Zoro # G6052440
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 3 3/4 in |
Overall Width | 1 1/2 in |
Probe Length | 11.75 in |
Details
For Use With | Static/Differential Air Pressure Sensing Devices |
Item | Pitot Tube Sensor Kit,12" duct size |
Features | Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction |
Electrical Connection Type | Screw Terminals |
Description
Pitot Tube Sensor Kit,12 In. duct size, Probe Length 11.75 in, Electrical Connection Type Screw Terminals, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Width 1 1/2 in, Overall Length 3 3/4 in, Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction, Manufacturers Warranty Length 5 yr, For Use With Static/Differential Air Pressure Sensing Devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (HV2114400G)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- REZNOR 112107 Air Prove Switch (112107)
- SOLER & PALAU Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz (PCV50)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- QMARK Building Automation Control (CNTLSSPBMS)
- Siemens Building Automation Controls