Shop All Indicator Lights
Siemens
Pilot Light, Transformer, Red, 240VAC, 30mm
Mfr # 52PL5H2
Zoro # G6352482
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL5H2
- Zoro # G6352482
- UPC # 783087899865
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 240V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- ECLIPSE TOOLS QuikThru Modular Plugs, CAT5/5e, PK100 (902-549-100)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- Siemens Indicator Lights