Shop All Indicator Lights
Siemens
Pilot Light, Transformer, Grn, 240VAC, 30mm
Mfr # 52BL4H3
Zoro # G6352823
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BL4H3
- Zoro # G6352823
- UPC # 783087903364
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 240V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55 °C, 120V AC, 208/230/460V AC (9070T1000D20)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- Siemens Switches