Shop All Indicator Lights
Siemens
Pilot Light, Transformer, Green, 120VAC
Mfr # 52PL5G3
Zoro # G6352473
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL5G3
- Zoro # G6352473
- UPC # 783087899988
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (GF224N)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- Siemens Switches