Shop All Push Button Accessories
Siemens
Pilot Light Lens, 30mm, Green, Plastic
Mfr # 52RA4S3
Zoro # G3357557
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens 30mm Pilot Lights
- Color Green
- Lens Type Concentric Rings
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52RA4S3
- Zoro # G3357557
- UPC # 040892622225
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Siemens 30mm Pilot Lights |
Color | Green |
Lens Type | Concentric Rings |
Material | Plastic |
NEMA Rating | 12, 13, 3, 4, 4X |
Standards | REACH Art. 33 |
Compatible with Series | Class 52 |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X |
Compatible with Brand | Siemens |
Description
Pilot Light Lens, Green, For Use With Siemens 30mm Pilot Lights, Material Plastic, Lens Type Concentric Rings, Size 30 mm, NEMA Rating 12, 13, 3, 4, 4X, Standards REACH Art. 33, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- Siemens Push Buttons & Indicators