Shop All Push Button Accessories
Siemens
Pilot Light Lens, 30mm, Clear, Plastic
Mfr # 52RA4SA
Zoro # G0604247
original price:
$17.80
19% off
new price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens 30mm Pilot Lights
- Color Clear
- Material Plastic
- Lens Type Concentric Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA4SA
- Zoro # G0604247
- UPC # 040892570465
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Siemens 30mm Pilot Lights |
Color | Clear |
Material | Plastic |
Lens Type | Concentric Rings |
NEMA Rating | 12, 13, 3, 4, 4X |
Standards | REACH Art. 33 |
Compatible with Series | Class 52 |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X |
Compatible with Brand | Siemens |
Description
Pilot Light Lens, Clear, For Use With Siemens 30mm Pilot Lights, Material Plastic, Lens Type Concentric Rings, Size 30 mm, NEMA Rating 12, 13, 3, 4, 4X, Standards REACH Art. 33, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32AF)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- Siemens Push Button Accessories