Shop All Push Button Accessories
Siemens
Pilot Light Lens, 30mm, Blue, Plastic
Mfr # 52RA4S5
Zoro # G1875544
original price:
$16.20
14% off
new price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens 30mm Pilot Lights
- Color Blue
- Material Plastic
- Lens Type Concentric Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA4S5
- Zoro # G1875544
- UPC # 040892280661
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Siemens 30mm Pilot Lights |
Color | Blue |
Material | Plastic |
Lens Type | Concentric Rings |
NEMA Rating | 12, 13, 3, 4, 4X |
Standards | REACH Art. 33 |
Compatible with Series | Class 52 |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X |
Compatible with Brand | Siemens |
Description
Pilot Light Lens, Blue, For Use With Siemens 30mm Pilot Lights, Material Plastic, Lens Type Concentric Rings, Size 30 mm, NEMA Rating 12, 13, 3, 4, 4X, Standards REACH Art. 33, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- GARDNER BENDER Plastic Kwik Clip, 1/2", PK4 (GKK-1550)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- Siemens Push Buttons & Indicators