Shop All Push Button Accessories
Siemens
Pilot Light Lens, 30mm, Amber, Plastic
Mfr # 52RA4S9
Zoro # G3354522
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens 30mm Pilot Lights
- Color Amber
- Material Plastic
- Lens Type Concentric Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA4S9
- Zoro # G3354522
- UPC # 040892570472
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Siemens 30mm Pilot Lights |
Color | Amber |
Material | Plastic |
Lens Type | Concentric Rings |
NEMA Rating | 12, 13, 3, 4, 4X |
Standards | REACH Art. 33 |
Compatible with Brand | Siemens |
Compatible with Series | Class 52 |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X |
Description
Pilot Light Lens, Amber, For Use With Siemens 30mm Pilot Lights, Material Plastic, Lens Type Concentric Rings, Size 30 mm, NEMA Rating 12, 13, 3, 4, 4X, Standards REACH Art. 33, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0601BW3)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- Siemens Switches