Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, White, 480VAC
Mfr # 52PL5JBXB
Zoro # G6352692
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52PL5JBXB
- Zoro # G6352692
- UPC # 783087899568
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 480V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, RD (52PL4J2XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- Siemens Push Buttons & Indicators