Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, White, 240VAC
Mfr # 52PL4HBXB
Zoro # G6352622
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52PL4HBXB
- Zoro # G6352622
- UPC # 783087900943
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 240V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- Siemens Switches