Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, Red, 120VAC
Mfr # 52PL5G2XB
Zoro # G6357967
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52PL5G2XB
- Zoro # G6357967
- UPC # 783087900004
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- Siemens Switches