Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, Grn, 120VAC
Mfr # 52BL5G3XB
Zoro # G6352972
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BL5G3XB
- Zoro # G6352972
- UPC # 783087902244
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL5E3XB)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- Siemens Indicator Lights