Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, Amb, 480VAC
Mfr # 52PL5J9XB
Zoro # G6357994
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL5J9XB
- Zoro # G6357994
- UPC # 783087899612
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 480V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Protect Cover Die Cast (09300065425)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- DIVERSITECH Cable Tie, 36" (7-P36)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M148)
- Siemens Indicator Lights