Shop All Indicator Lights
Siemens
Pilot Light, LED, Full Voltage, Wht, 120VAC
Mfr # 52PL4EBXB
Zoro # G6352552
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL4EBXB
- Zoro # G6352552
- UPC # 783087901162
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- Siemens Push Buttons & Indicators