Shop All Indicator Lights
Siemens
Pilot Light, LED, Full Voltage, Grn, 120VAC
Mfr # 52PL5E3XB
Zoro # G6352595
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52PL5E3XB
- Zoro # G6352595
- UPC # 783087900134
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- AAON SWITCH DPS 012WC (R62330)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BB30-1AA0)
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL5E3XB)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- SIEMENS Pilot Light, Red, LED (52BL4G2XB)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M157)
- Siemens Indicator Lights