Shop All Indicator Lights
Siemens
Pilot Light, LED, Full Voltage, Grn, 120VAC
Mfr # 52PL4E3XB
Zoro # G6352543
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL4E3XB
- Zoro # G6352543
- UPC # 662643314397
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- Siemens Indicator Lights