Shop All Indicator Lights
Siemens
Pilot Light, LED, Full Voltage, Grn, 120VAC
Mfr # 52BL5E3XB
Zoro # G6352936
original price:
$91.00
5% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BL5E3XB
- Zoro # G6352936
- UPC # 783087902404
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- Siemens Indicator Lights