Shop All Indicator Lights
Siemens
Pilot Light, LED, Full Voltage, Green, 30mm
Mfr # 52BL5D3XB
Zoro # G6352902
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BL5D3XB
- Zoro # G6352902
- UPC # 783087902572
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- Siemens Switches