Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, White, 24VAC/DC
Mfr # 52PL5DB
Zoro # G6352412
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL5DB
- Zoro # G6352412
- UPC # 783087900202
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- HELI-TUBE 3/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/8 UR-100)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, RD (52PL4J2XB)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- SIEMENS Pilot Light, Red, LED (52BL4G2XB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- Siemens Indicator Lights