Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, White, 120VAC/DC
Mfr # 52PL5EB
Zoro # G6352437
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL5EB
- Zoro # G6352437
- UPC # 783087900042
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- Siemens Switches