Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, White, 120VAC/DC
Mfr # 52BL4EB
Zoro # G6352735
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BL4EB
- Zoro # G6352735
- UPC # 662643314045
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1153-6AA20-1AA0)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- Siemens Indicator Lights