Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, Red, 120VAC/DC
Mfr # 52BL5E2
Zoro # G6352771
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BL5E2
- Zoro # G6352771
- UPC # 783087902442
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- Siemens Switches