Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, Red, 120VAC/DC
Mfr # 52BL4E2
Zoro # G6352726
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BL4E2
- Zoro # G6352726
- UPC # 662643314038
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER CyberPower Smart App LCD, 6-Outlets, 500 VA, 1,150 J, Black (OR500LCDRM1U)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1153-6AA20-1AA0)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- Siemens Indicator Lights