Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, Grn, 120VAC/DC
Mfr # 52PL4E3
Zoro # G6352385
product price: $89.90
/ea
Free Shipping & Returns
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL4E3
- Zoro # G6352385
- UPC # 662643314380
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- Siemens Switches