Shop All Indicator Lights
Siemens
Pilot Light, Full Voltage, Amb, 24VAC/DC
Mfr # 52BL5D9
Zoro # G6352762
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BL5D9
- Zoro # G6352762
- UPC # 783087902527
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Overall Depth | 3.49 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL5E3XB)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- Siemens Switches