Shop All Indicator Lights
Siemens
Pilot Light Complete, Round Shape, Red
Mfr # 3SU1102-6AA20-1AA0
Zoro # G3039893
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1102-6AA20-1AA0
- Zoro # G3039893
- UPC # 804766070655
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Depth | 3.49 in |
Overall Height | 1.57 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Polyamide, Lens Type Smooth, Lamp Voltage 24V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- REES Miniature Pilot Light w/Red Lens (44290002)
- Siemens Indicator Lights