Shop All Indicator Lights
Siemens
Pilot Light Complete, Round Shape, Blue
Mfr # 3SU1153-6AA50-1AA0
Zoro # G3040182
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1153-6AA50-1AA0
- Zoro # G3040182
- UPC # 804766072796
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Height | 1.57 in |
Overall Width | 1.18 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Zinc Alloy, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVG4)
- Siemens Switches