Shop All Indicator Lights
Siemens
Pilot Light Complete, LED, 24V, 30mm, RD
Mfr # 52PL4D2XB
Zoro # G0443371
original price:
$138.10
21% off
new price: $108.09
/ea
Free Shipping & Returns
$108.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL4D2XB
- Zoro # G0443371
- UPC # 662643314311
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307T)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- Siemens Indicator Lights