Shop All Indicator Lights
Siemens
Pilot Light Complete, Incand, 24V, 30mm, WH
Mfr # 52PL4DB
Zoro # G1287937
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PL4DB
- Zoro # G1287937
- UPC # 783087901261
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- POWER FIRST 10 ft. 12/3 3-Outlet Extension Cord SJTW (1FD67)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- SIEMENS Pilot Light, Full Voltage, Grn, 120VAC/DC (52BL4E3)
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- Siemens Switches