Shop All Push Button Accessories
Siemens
Padlock Attachment, F/30mm Pilot Devices
Mfr # US2:52AALE
Zoro # G6786771
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Class 52 Pilot Devices
- Color Chrome
- Includes Emergency Stop Lock Nut
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52AALE
- Zoro # G6786771
- UPC # 754554936369
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Padlock Attachment |
For Use With | Class 52 Pilot Devices |
Color | Chrome |
Includes | Emergency Stop Lock Nut |
Material | Stainless Steel |
Compatible Product Type | Push Buttons |
Compatible with Series | Class 52 |
Description
Illuminated Mushroom Head Pushbutton, Stainless Steel, For Use With Class 52 Pilot Devices, Color ChromeIncludes Emergency Stop Lock Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- Siemens Push Buttons & Indicators