Shop All Circuit Breaker & Panelboard Accessories
Siemens
Padlock Attachment, BL, BLF, BE, BEF, BQ
Mfr # ECPLD2
Zoro # G3277276
original price:
$7.25
5% off
Sold in multiples of 3 for $20.55
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens QP, BL, QAF2, QPF, QE, QT-Triplex & Quadplex, BQ, BQXD
- Number of Poles 2
- Length 3 in
- Width 2 in
- Locking Location Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ECPLD2
- Zoro # G3277276
- UPC # 783643454835
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 2 in |
Length (Straight Wireway) | 3 in |
Details
Item | Handle Padlock Attachment |
For Use With | Siemens QP, BL, QAF2, QPF, QE, QT-Triplex & Quadplex, BQ, BQXD |
Number of Poles | 2 |
Locking Location | Breaker |
Locking Features | Padlock |
Description
Padlocking Device, For Use With Siemens QP, BL, QAF2, QPF, QE, QT-Triplex & Quadplex, BQ, BQXD, Length 3 in, Width 2 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SIEMENS Breaker Vl Nfpa79 Handle Dg/Fg Circuit Breaker Parts And Accessory (RHVF79H)
- SIEMENS Load Ctr M Lug, 60A, 120/240V (E0204ML1060SU)
- SIEMENS Handle Tie, 22A, 2 Poles (ECQTH3)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- Siemens Circuit Breaker & Panelboard Accessories