Shop All Overload Relays
Siemens
Ovrload Rely, 50 to 200A, Class 5/20/20/30
Mfr # 3UB81334HW2
Zoro # G6624895
original price:
$426.40
15% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Current Range 50.0 to 200A
- Overload Relay Current Range 50 to 200A
- Width 4.12"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UB81334HW2
- Zoro # G6624895
- UPC # 662643854916
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 4.12" |
Height | 1.97" |
Depth | 2.31" |
Overall Height - Relay | 1.97 in |
Body Height - Relay | 1.97 in |
Body Depth - Relay | 2.31 in |
Body Width - Relay | 4.12 in |
Body Depth | 2.31 in |
Frame Size | B |
Body Height | 1.97 in |
Overall Height | 1.97 in |
Body Width | 4.12 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 200 A, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 350A, 500V AC, Non-Indicating (L50QS350.V)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- SIEMENS Overload Relay, 0.28 to 0.40A, 3P, Class 10 (3RU21160EB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- SERCO Overload Relays, Overload Relay (600-0478)
- Siemens Motor Controls