Shop All Overload Relays
Siemens
Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V
Mfr # 3RU21161BB0
Zoro # G4286563
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Current Range 1.40 to 2.00A
- Overload Relay Current Range 1.40 to 2.00A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RU21161BB0
- Zoro # G4286563
- UPC # 662643920147
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Overall Height - Relay | 3 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3 in |
Body Depth - Relay | 2.75 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Width | 1.77 in |
Body Depth | 2.76 in |
Overall Height | 3 in |
Body Height | 2.99 in |
Frame Size | S00 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 2 A, Minimum Overload Relay Current Setting 1.4 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/3 L Series 16A, 3 Pole, 480V AC, B Curve (33V909)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FC2)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- Siemens Motor Controls