Shop All Overload Relays
Siemens
Ovrload Rely, 11 to 16A, Class 10, NEMA S00
Mfr # 3RU21164AB0
Zoro # G4286642
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 11.0 to 16.0A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 11.0 to 16.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21164AB0
- Zoro # G4286642
- UPC # 662643918908
- Country of Origin United States
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Depth - Relay | 2.75 in |
Body Height - Relay | 3 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Height | 4.64 in |
Body Depth | 2.43 in |
Overall Height | 4.64 in |
Body Width | 1.77 in |
Frame Size | S00 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 11 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- QUICKCABLE Primary Wire, 18 Gauge, White, 100ft. (230209-100)
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Overload Relay, 0.28 to 0.40A, 3P, Class 10 (3RU21160EB0)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- Siemens Motor Controls