Shop All Overload Relays
Siemens
Ovrload Rely, 0.25 to 1A, Class 5/20/20/30
Mfr # 3UB88134AB2
Zoro # G7165146
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Current Range 0.25 to 1.00A
- Overload Relay Current Range 0.25 to 1.00A
- Width 3.15"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UB88134AB2
- Zoro # G7165146
- UPC # 662643897364
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 3.15" |
Height | 2.60" |
Depth | 2.12" |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 2.12 in |
Body Width - Relay | 3.15 in |
Body Height - Relay | 2.6 in |
Body Height | 2.6 in |
Body Depth | 2.12 in |
Body Width | 3.15 in |
Overall Height | 2.6 in |
Frame Size | A |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 2, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21261GB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- Siemens Overload Relays