Shop All Overload Relays
Siemens
Ovrload Rely, 0.25 to 1A, Class 5/20/20/30
Mfr # 3UB81134AB2
Zoro # G6805601
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.25 to 1.00A
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Overload Relay Current Range 0.25 to 1.00A
- Width 3.15"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3UB81134AB2
- Zoro # G6805601
- UPC # 662643897180
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 3.15" |
Height | 2.60" |
Depth | 2.12" |
Body Depth - Relay | 2.12 in |
Body Width - Relay | 3.15 in |
Body Height - Relay | 2.6 in |
Overall Height - Relay | 2.6 in |
Frame Size | A |
Body Width | 3.15 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Body Depth | 2.12 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- Siemens Motor Controls