Shop All Overload Relays
Siemens
Ovrload Relay, 34 to 40A, 3P, Class 10,690V
Mfr # 3RU21264FB0
Zoro # G4286782
product price: $125.65
/ea
Free Shipping & Returns
$125.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 34.0 to 40.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 34 to 40A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21264FB0
- Zoro # G4286782
- UPC # 662643919424
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Body Height - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.35 in |
Overall Height - Relay | 3.35 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Body Height | 5.98 in |
Overall Height | 5.98 in |
Body Width | 1.77 in |
Body Depth | 2.63 in |
Frame Size | S0 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 34 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- Siemens Motor Controls