Shop All Overload Relays
Siemens
Ovrload Relay, 14 to 20A, 3P, Class 10,690V
Mfr # 3RU21264BB0
Zoro # G4286764
product price: $82.18
/ea
Free Shipping & Returns
$82.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 14.0 to 20.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 14.0 to 20.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21264BB0
- Zoro # G4286764
- UPC # 662643919226
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Body Depth - Relay | 3.35 in |
Overall Height - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.35 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Frame Size | S0 |
Body Height | 5.98 in |
Body Width | 1.77 in |
Body Depth | 2.63 in |
Overall Height | 5.98 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 14 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SCHNEIDER ELECTRIC Overload Relay, 0.36 to 0.54A, Class 10, 3P (LR2K0304)
- Siemens Motor Controls