Shop All Overload Relays
Siemens
Ovrload Relay, 11 to 16A, 3P, Class 10,690V
Mfr # 3RU21264AB0
Zoro # G4286755
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Current Range 11.0 to 16.0A
- Overload Relay Current Range 11.0 to 16.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21264AB0
- Zoro # G4286755
- UPC # 662643919196
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Body Depth - Relay | 3.35 in |
Overall Height - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.35 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Body Width | 1.77 in |
Overall Height | 5.98 in |
Frame Size | S0 |
Body Depth | 2.63 in |
Body Height | 5.98 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 11 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- Siemens Overload Relays