Shop All Overload Relays
Siemens
Overload Rely, 3 to 12A, Class 5/10/20/30
Mfr # 3RB31234SB0
Zoro # G4286983
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Current Range 3.00 to 12.0A
- Overload Relay Current Range 3.0 to 12.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 1.77"
Product Information
- Brand Siemens
- MFR # 3RB31234SB0
- Zoro # G4286983
- UPC # 662643903263
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.42" |
Depth | 3.30" |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.3 in |
Overall Height - Relay | 3.42 in |
Body Height - Relay | 3.42 in |
Overall Height | 6.13 in |
Body Width | 1.77 in |
Body Depth | 2.78 in |
Frame Size | S0 |
Body Height | 6.13 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12 A, Minimum Overload Relay Current Setting 3 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- SIEMENS Overload Relay, 0.28 to 0.40A, 3P, Class 10 (3RU21160EB0)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- Siemens Motor Controls