Shop All Overload Relays
Siemens
Overload Rely, 10 to 40A, Class 5/10/20/30
Mfr # 3RB31234VB0
Zoro # G4287001
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 10.0 to 40.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 10.0 to 40.0A
- Width 1.77"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31234VB0
- Zoro # G4287001
- UPC # 662643903287
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.42" |
Depth | 3.30" |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.3 in |
Overall Height - Relay | 3.42 in |
Body Height - Relay | 3.42 in |
Body Width | 1.77 in |
Overall Height | 6.13 in |
Body Depth | 2.78 in |
Body Height | 6.13 in |
Frame Size | S0 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 10 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- SIEMENS Ovrload Relay, 23 to 28A, 3P, Class 10,690V (3RU21264NB0)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- Siemens Motor Controls