Shop All Overload Relays
Siemens
Overload Relay, Use w/ Mfr. Series 3RT203
Mfr # 3RU21464MB0
Zoro # G2133128
product price: $287.77
/ea
Free Shipping & Returns
$287.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT203 Contactors
- Overload Relay Current Range 80 to 100A
- Trip Class - Overload 10
- Number of Poles 3
- Frame / Series / Class / Code S3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21464MB0
- Zoro # G2133128
- UPC # 804766377891
- Country of Origin Germany
- Category Overload Relays
Dimensions
Overall Height - Relay | 4.13 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 4.92 in |
Body Width - Relay | 2.76 in |
Size | 0.07 m / 0.105 m / 0.125 m |
Overall Height | 8.7 in |
Frame Size | S3 |
Body Depth | 3.51 in |
Body Width | 2.76 in |
Body Height | 8.7 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 80 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S3, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (M14-8R/LK)
- SQUARE D Operating Kit (9421LR1)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Overload Relay, 0.90 to 1.25A, 3P, Class 10 (3RU21160KB0)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- Siemens Motor Controls