Shop All Overload Relays
Siemens
Overload Relay, Use w/ Mfr. Series 3RT203
Mfr # 3RU21364GB0
Zoro # G3793196
product price: $154.44
/ea
Free Shipping & Returns
$154.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT203 Contactors
- Overload Relay Current Range 36 to 45A
- Trip Class - Overload 10
- Number of Poles 3
- Frame / Series / Class / Code S2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21364GB0
- Zoro # G3793196
- UPC # 887621919603
- Country of Origin Germany
- Category Overload Relays
Dimensions
Overall Height - Relay | 3.54 in |
Body Depth - Relay | 4.13 in |
Body Height - Relay | 3 in |
Body Width - Relay | 2.17 in |
Size | 0.055 m / 0.09 m / 0.105 m |
Overall Height | 7.31 in |
Frame Size | S2 |
Body Width | 2.17 in |
Body Depth | 3.01 in |
Body Height | 7.31 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 36 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- Siemens Motor Controls